Shop All Granola and Cereal Bars
Clif Bar
Builders Protein Bar, Chocolate Mint, 2.4 oz Bar, 12PK
Mfr # CCC160044
Zoro # G503474374
product price: $42.99
/pk 12, $3.58/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Kosher Certified
- Weight 2.003 lbs
- Capacity 2.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clif Bar
- MFR # CCC160044
- Zoro # G503474374
- UPC # 722252600448
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Standards | Kosher Certified |
Weight | 2.003 lbs |
Capacity | 2.4 oz |
Description
Enjoy this convenient way to refuel. Contains 20 g of complete protein, with essential amino acids to help repair and build muscle. It's the great-tasting protein bar that makes every ingredient count so you can get the most out of your workout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPTON Tea, Lipton, Decaf, PK72 (290)
- WARING Die Cast Lock Nut Cb6 (012008)
- T&S BRASS OVERFLOW CAP W/ SEALING WASHER (WASTE DRAINS) (012640-45)
- ICE-O-MATIC Purge Valve - 120V (9041086-01)
- CLIF BAR Builders Protein Bar, Chocolate Mint/Chocolate PB, 2.4 oz Bar, PK18 (16805)
- CLIF BAR Nut Butter Filled Energy Bar, Chocolate Peanut Butter, 1.76 oz Bar, PK12, 12PK (CCC56801)
- CLIF BAR Energy Bar, Chocolate Chip/Crunchy Peanut Butter, 2.4 oz, PK24 (33100)
- CLIF BAR White Chocolate Macadamia Nut Energy Bar 2.4 oz Packet (582998)
- KELLOGGS Special K Pastry Crisps, BlueberryBrown Sugar CinnamonStrawberry, 088 oz, PK30, 30PK (3800022083)
- KELLOGGS Double Chocolate Chunk Rice Krispie Treats 1.3 oz. Packet, PK80 (3800026847)
- KIND Minis, Salted Carm Dark Choc Nut/Dark Choc Almond Coconut, 0.7oz, PK20 (27970)
- Clif Bar Snacks & Sweets