Shop All Glass Cleaners
Cliche Chemicals
Peel Power 5 Gallon
Mfr # 284-30-02
Zoro # G107658293
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cliche Chemicals
- MFR # 284-30-02
- Zoro # G107658293
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Size | 5 Gallon |
Width | 12 in |
Height | 12 in |
Details
Item | Cleaning Solution |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Compact Vacuum (GLC01Z)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (222241)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- CLICHE CHEMICALS Hi Slide Quart (284-30-05)
- CLICHE CHEMICALS Rust Remover Gallon (284-30-07)
- ZEP Liquid Glass Cleaner, Blue, Pleasant, Jug, 12 PK (ZU112032)
- NANO MAGIC Screen Cleaner, 8 PK (6832208NMSC)
- SPRAYWAY Original Scent Glass Cleaner 32 oz Liquid (SW5000R)
- SPIC AND SPAN Liquid Glass Cleaner, 1 gal., Clear Blue, Unscented, Jug, 2 PK (32538)
- FRONT 9 RESTORATION F9 Groundskeeper Cleaner Gallon (F9GK-C)
- Cliche Chemicals Glass Cleaners