Shop All Glues
Cli
Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz, Tube
Mfr # LEO95623
Zoro # G702499925
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Paper; Cardboard; Photo; Fabric
- Container Size 0.02 oz
- Container Type Tube
- Standards ACMI Certified AP Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 0.02 oz |
Details
Item | Super Glue Liquid - 0.05 grams Single-Use Tubes |
Color | Clear |
Application | Paper; Cardboard; Photo; Fabric |
Container Type | Tube |
Standards | ACMI Certified AP Nontoxic |
Description
Quick-drying glue stick goes on purple and dries clear to let you see exactly where you're applying the glue. Easy-to-use, twist-up applicator ensures clean and accurate laydown to prevent excess glue from building up. Acid-free, nontoxic formula is odorless to prevent irritating those who are sensitive to strong scents. Washable adhesive cleans easily from most places for worry-free use by young learners. Glue stick is perfect for paper, cardboard, photos, fabric and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- NASHUA 1.89 in. W X 60.1 yd L Silver Duct Tape (1526409)
- PINPOINT 10.5 Oz Clear Lexel Adhesive Caulk (PI339162)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1 Gallon Gray Pre-Mixed Ceramic Tile Thin-Set Mortar C - Pack of 2 (10186772219)
- GORILLA GLUE Wood Glue, Clear, Bottle (GO572262)
- ELMERS Glue Stick, White, 4 oz (E1322)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Pail (3817)
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- TITEBOND GAL Titebond Glue (5066)
- UNIVERSAL Glue Stick, Clear, 0.18 oz, Stick (UNV75750***)
- Cli Glues