CLEVITE 77 CB743HN Connecting Rod Bearing With Big Block Chevy Engines - Standard Size
Mfr # M25-CB743HN
Zoro # G904042332
Product Information
- Brand Clevite 77
- MFR # M25-CB743HN
- Zoro # G904042332
- UPC # 27067538635
- Country of Origin China
- Category Shaft Seals & Adapters
Description
These bearings were developed primarily for use in NASCAR type racing, but are suitable for all types of competition engines. H series bearings have a medium level of eccentricity, high crush, and rod bearings have a hardened steel back and thin overlay. These bearings also have enlarged chamfers for greater crankshaft fillet clearance and are made without flash plating for better seating. Bearings with 0.001 in. extra clearance are for standard size shafts and carry the suffix HX" (X = extra clearance). Rod bearings are with or without dowel holes (HD = with, H = without), main bearings are with standard 180 Degree upper half grooving and with full 360 Degree grooving (H = 180 Degree, HG 360 Degree). Use H series bearings with crankshafts that have oversize fillets and where engines run in the medium to high RPM range. H series bearings should be used if contact patterns obtained with P series parts are too narrow. Contact patterns should ideally cover 2/3 to 3/4 of the bearing surface. If you aren't sure which type of performance bearing to start with, the H series bearing will be your best choice.
Features- Suitable For All Types Of Competition Engines
- Bearings Have A Medium Level Of Eccentricity
- Rod Bearings Have A Hardened Steel Back And Thin Overlay
- Also Have Enlarged Chamfers For Greater Crankshaft Fillet Clearance
- High Crush For Better Seating And Retention
- Bearings Can Be Used With Crankshafts That Have Oversize Fillets And Where Engines Run In The Medium To High RPM Range
- Compatibility - Chevy Big Block Engines
- Type - Standard
- Material - Steel Backed With Copper-Lead Alloy
- Fits for various Makes and Models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS112025)
- FESTO Standards-Based Cylinder DSNU-12-25-P-A (DSNU-12-25-P-A)
- GATES Truflex V-Belts, 3L300 (3L300)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- CLEVITE 77 P-Series Connecting Rod Bearings (M25-CB760P)
- CLEVITE 77 Connecting Rod Bearing Set for 2002 Chevrolet S10 (M25-CB745HND10)
- DDS Shaft Seal, TB, 1.062in ID, Nitrile Rubber (IN26.9842.867.93TB)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183007TCN)
- DDS Shaft Seal, 40mm I. D., 52mm O. D., 7mm W (40527TCV)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- Clevite 77 Shaft Seals & Adapters