Shop All Sieves
Cleveland Vibrator Co
Vibratory Jogger, 220V, 15 x 15 In
Mfr # VJ-1515-220V
Zoro # G5240541
product price: $3,166.99
/ea
Free Shipping & Returns
$3,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type Vibration
- Product Type Jogger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # VJ-1515-220V
- Zoro # G5240541
- Country of Origin United States
- Category Sieves
Details
Item | Vibratory Jogger |
Movement Type | Vibration |
Product Type | Jogger |
Description
Vibratory Jogger,220V,15 x 15 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- HARDIN Ceramic Flange for Melting Furnace (HD-334CF)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- Cleveland Vibrator Co Lab Filters & Sieves