Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 70
Mfr # HK-SF-870
Zoro # G6038392
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Wire Dia. 0.0083 in
- Frame Inside Dia. 8 in
- Mesh Size Range Medium
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-870
- Zoro # G6038392
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Wire Dia. | 0.0083 in |
Frame Inside Dia. | 8 in |
Mesh Size Range | Medium |
Mesh Size | 70 |
Outside Dia. | 9.5 in |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 70, Mesh Size Range Medium, Wire Dia. 0.0083 in, Outside Dia. 9.5 in, Frame Inside Dia. 8 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- OAKTON Calibration Solution, EC, 84 uS/cm, 1 Pt (WD-00653-16)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- PROTEAM 59" One-Piece Friction Fit Aluminum Sidewinder Straight Wand (105695)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- Cleveland Vibrator Co Sieves