Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 70
Mfr # HK-SF-1270
Zoro # G6040167
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Outside Dia. 13.25 in
- Screen Material 304 Stainless Steel
- Wire Dia. 0.0083 in
- Mesh Size Range Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1270
- Zoro # G6040167
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Outside Dia. | 13.25 in |
Wire Dia. | 0.0083 in |
Mesh Size Range | Medium |
Mesh Size | 70 |
Frame Inside Dia. | 12 in |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 70, Mesh Size Range Medium, Wire Dia. 0.0083 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN 0 Grade Fine Steel Wool Pad , 12PK (10121110)
- UNITED SCIENTIFIC Porcelain Casserole, 20Ml (JPC020)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI7925-A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- ADVANTECH MANUFACTURING Sieve, #40, S/S, 8 In, Full Ht (40SS8F)
- Cleveland Vibrator Co Lab Filters & Sieves