Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 635
Mfr # HK-SF-12635
Zoro # G5886081
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Frame Inside Dia. 12 in
- Mesh Size Range Fine
- Frame Material Aluminum
- Screen Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-12635
- Zoro # G5886081
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Fine |
Mesh Size | 635 |
Wire Dia. | 0.0008 in |
Outside Dia. | 13.25 in |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 635, Mesh Size Range Fine, Wire Dia. 0.0008 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator Strip, 25/65in.W (2611-628)
- DYNA-GLO Replacement Rotor Kit Replacement Part For Dyna-Glo Kerosene Heater (SP-KFA1000)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- ADVANTECH Sieve, #100, S/S, 8 In, Half Ht (100SS8H)
- Cleveland Vibrator Co Sieves