Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 50
Mfr # HK-SF-1250
Zoro # G6022755
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Frame Material Aluminum
- Outside Dia. 13.25 in
- Mesh Size 50
- Mesh Size Range Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1250
- Zoro # G6022755
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Outside Dia. | 13.25 in |
Mesh Size | 50 |
Mesh Size Range | Medium |
Wire Dia. | 0.009 in |
Frame Inside Dia. | 12 in |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 50, Mesh Size Range Medium, Wire Dia. 0.009 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- OHAUS Cable Kit Extension for base (OH-30429931)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- Cleveland Vibrator Co Lab Filters & Sieves