Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 45
Mfr # HK-SF-845
Zoro # G5897175
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Outside Dia. 9.5 in
- Screen Material 304 Stainless Steel
- Mesh Size Range Coarse
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-845
- Zoro # G5897175
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Outside Dia. | 9.5 in |
Mesh Size Range | Coarse |
Frame Inside Dia. | 8 in |
Mesh Size | 45 |
Wire Dia. | 0.014 in |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 45, Mesh Size Range Coarse, Wire Dia. 0.014 in, Outside Dia. 9.5 in, Frame Inside Dia. 8 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- Cleveland Vibrator Co Sieves