Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 45
Mfr # HK-SF-1245
Zoro # G5981062
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Wire Dia. 0.014 in
- Mesh Size Range Coarse
- Mesh Size 45
- Frame Inside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1245
- Zoro # G5981062
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Wire Dia. | 0.014 in |
Mesh Size Range | Coarse |
Mesh Size | 45 |
Frame Inside Dia. | 12 in |
Outside Dia. | 13.25 in |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 45, Mesh Size Range Coarse, Wire Dia. 0.014 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- Cleveland Vibrator Co Lab Filters & Sieves