Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 40
Mfr # HK-SF-840
Zoro # G6005492
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Frame Inside Dia. 8 in
- Outside Dia. 9.5 in
- Frame Material Aluminum
- Wire Dia. 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-840
- Zoro # G6005492
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Frame Inside Dia. | 8 in |
Outside Dia. | 9.5 in |
Wire Dia. | 0.016 in |
Mesh Size Range | Coarse |
Mesh Size | 40 |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 40, Mesh Size Range Coarse, Wire Dia. 0.016 in, Outside Dia. 9.5 in, Frame Inside Dia. 8 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- GLOBE SCIENTIFIC Biopsy Foam Pad, Blue, PK1000 (190195)
- BLACKBURN SAMPLING Ethanol Sampler, 460 mL (BA395E)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- ADVANTECH MANUFACTURING Sieve, #45, B/S, 8 In, Full Ht (45BS8F)
- Cleveland Vibrator Co Lab Filters & Sieves