Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 30
Mfr # HK-SF-1230
Zoro # G5935264
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Outside Dia. 13.25 in
- Frame Inside Dia. 12 in
- Mesh Size 30
- Screen Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1230
- Zoro # G5935264
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Outside Dia. | 13.25 in |
Frame Inside Dia. | 12 in |
Mesh Size | 30 |
Wire Dia. | 0.012 in |
Mesh Size Range | Coarse |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 30, Mesh Size Range Coarse, Wire Dia. 0.012 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz. (TFK128)
- YSI Cap Membrane Kit, Universal (5909)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- Cleveland Vibrator Co Lab Filters & Sieves