Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 270
Mfr # HK-SF-12270
Zoro # G5971034
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Screen Material 304 Stainless Steel
- Frame Inside Dia. 12 in
- Mesh Size Range Fine
- Outside Dia. 13.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-12270
- Zoro # G5971034
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Fine |
Outside Dia. | 13.25 in |
Mesh Size | 270 |
Wire Dia. | 0.0016 in |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 270, Mesh Size Range Fine, Wire Dia. 0.0016 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- TRICORBRAUN 32 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish (030358)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- ADVANTECH Sieve, #4, S/S, 12 In, Full Ht (4SS12F)
- Cleveland Vibrator Co Lab Filters & Sieves