Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 25
Mfr # HK-SF-825
Zoro # G5977142
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Screen Material 304 Stainless Steel
- Wire Dia. 0.014 in
- Mesh Size Range Coarse
- Outside Dia. 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-825
- Zoro # G5977142
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Wire Dia. | 0.014 in |
Mesh Size Range | Coarse |
Outside Dia. | 9.5 in |
Mesh Size | 25 |
Frame Inside Dia. | 8 in |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 25, Mesh Size Range Coarse, Wire Dia. 0.014 in, Outside Dia. 9.5 in, Frame Inside Dia. 8 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pole Climbers with 1-1/2-Inch Gaffs, Complete Set (CN1972AR)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD275)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CHEMGLASS Lab Frame Foot (CG-9274-01)
- Cleveland Vibrator Co Sieves