Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 230
Mfr # HK-SF-12230
Zoro # G5981963
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Screen Material 304 Stainless Steel
- Mesh Size Range Fine
- Frame Inside Dia. 12 in
- Wire Dia. 0.0016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-12230
- Zoro # G5981963
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Mesh Size Range | Fine |
Frame Inside Dia. | 12 in |
Wire Dia. | 0.0016 in |
Mesh Size | 230 |
Outside Dia. | 13.25 in |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 230, Mesh Size Range Fine, Wire Dia. 0.0016 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- Cleveland Vibrator Co Sieves