Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 180
Mfr # HK-SF-8170
Zoro # G5983993
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Mesh Size Range Fine
- Mesh Size 180
- Frame Material Aluminum
- Wire Dia. 0.0023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-8170
- Zoro # G5983993
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Mesh Size Range | Fine |
Mesh Size | 180 |
Wire Dia. | 0.0023 in |
Outside Dia. | 9.5 in |
Frame Inside Dia. | 8 in |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 180, Mesh Size Range Fine, Wire Dia. 0.0023 in, Outside Dia. 9.5 in, Frame Inside Dia. 8 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND T-CAL Turbidity Standard, 5.0 NTU 500 mL (48012250)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1001-047)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- ADVANTECH MANUFACTURING Sieve, #35, B/B, 8 In, Full Ht (35BB8F)
- Cleveland Vibrator Co Sieves