Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 18
Mfr # HK-SF-818
Zoro # G5980633
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Wire Dia. 0.43 mm
- Screen Material 304 Stainless Steel
- Outside Dia. 9.5 in
- Mesh Size Range Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-818
- Zoro # G5980633
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Wire Dia. | 0.43 mm |
Outside Dia. | 9.5 in |
Mesh Size Range | Coarse |
Mesh Size | 18 |
Frame Inside Dia. | 8 in |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 18, Mesh Size Range Coarse, Wire Dia. 0.43 mm, Outside Dia. 9.5 in, Frame Inside Dia. 8 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- Cleveland Vibrator Co Sieves