Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 12
Mfr # HK-SF-1212
Zoro # G5962774
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Frame Material Aluminum
- Outside Dia. 13.25 in
- Mesh Size Range Coarse
- Frame Inside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1212
- Zoro # G5962774
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Outside Dia. | 13.25 in |
Mesh Size Range | Coarse |
Frame Inside Dia. | 12 in |
Mesh Size | 12 |
Wire Dia. | 0.018 in |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 12, Mesh Size Range Coarse, Wire Dia. 0.018 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- ADVANTECH MANUFACTURING Sieve, #35, B/S, 8 In, Full Ht (35BS8F)
- Cleveland Vibrator Co Lab Filters & Sieves