Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 100
Mfr # HK-SF-12100
Zoro # G5920774
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Frame Material Aluminum
- Mesh Size 100
- Frame Inside Dia. 12 in
- Wire Dia. 0.0045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-12100
- Zoro # G5920774
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Mesh Size | 100 |
Frame Inside Dia. | 12 in |
Wire Dia. | 0.0045 in |
Mesh Size Range | Medium |
Outside Dia. | 13.25 in |
Details
Item | Ultrasonic Mesh Sieve |
Frame Material | Aluminum |
Screen Material | 304 Stainless Steel |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 100, Mesh Size Range Medium, Wire Dia. 0.0045 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Gas Dispersion Tube, PK4 (F13691-0000)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 100 (HK-SF-17100)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- Cleveland Vibrator Co Sieves