Shop All Sieves
Cleveland Vibrator Co
Ultrasonic Mesh Sieve, Mesh Size 10
Mfr # HK-SF-1210
Zoro # G6022581
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Mesh Size 10
- Outside Dia. 13.25 in
- Screen Material 304 Stainless Steel
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1210
- Zoro # G6022581
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Mesh Size | 10 |
Outside Dia. | 13.25 in |
Mesh Size Range | Coarse |
Wire Dia. | 0.0025 in |
Frame Inside Dia. | 12 in |
Details
Item | Ultrasonic Mesh Sieve |
Screen Material | 304 Stainless Steel |
Frame Material | Aluminum |
Description
Ultrasonic Mesh Sieve, 304 Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size 10, Mesh Size Range Coarse, Wire Dia. 0.0025 in, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht (200SS12F)
- Cleveland Vibrator Co Lab Filters & Sieves