Shop All Conveyor Parts
This Product is Discontinued
Cleveland Vibrator Co
Supply Hopper, 3 cu. ft, Stainless Steel (Discontinued)
Mfr # CH-3-SS
Zoro # G2236617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 25-3/4"
- Overall Length 29-1/8"
- Overall Height 37-7/16"
- Discharge Length 4 in
- Inlet Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Vibrator Co
- MFR # CH-3-SS
- Zoro # G2236617
- Country of Origin Unknown
- Category Conveyor Parts
Dimensions
Overall Width | 25-3/4" |
Overall Length | 29-1/8" |
Overall Height | 37-7/16" |
Discharge Length | 4 in |
Inlet Length | 18 in |
Inlet Width | 18 in |
Discharge Height | 12-1/2" |
Inlet Height | 37 1/4 in |
Discharge Width | 3 1/2 in |
Details
Item | Supply Hopper |
Finish | Glass Beaded |
Material | Stainless Steel |
Volume Capacity | 3 cu ft |
Vibration Isolation | Rubber Mounts |
Description
Supply Hopper, Volume Capacity 3 cu ft, Material Stainless Steel, Finish Glass Beaded, Inlet Width 18 in, Inlet Height 37 1/4 in, Inlet Length 18 in, Discharge Width 3 1/2 in, Discharge Length 4 in, Discharge Height 12 1/2 in, Overall Width 25 3/4 in, Overall Length 29 1/8 in, Overall Height 37 7/16 in, Vibration Isolation Rubber Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.