Shop All Vibrators
Cleveland Vibrator Co
Pneumatic Vibrator, 7.63 in L, 2.75 in H
Mfr # 2210125
Zoro # G408232826
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.63 in
- Overall Width 1.88 in
- Overall Height 2.75 in
- Application Chutes, Hoppers, Match Plates, Molds, Shell Core Machines, Small Bins
- Includes Mounting Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # 2210125
- Zoro # G408232826
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 7.63 in |
Overall Width | 1.88 in |
Overall Height | 2.75 in |
Inlet Connection Size | 1/4 in |
Mount Hole Size | 1/2 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Air Flow Rate 6.3 cfm @ 60 psi, Maximum Force 586 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,600 vpm, Maximum Bin Weight Capacity 600 lb, Overall Height 2.75 in, Overall Length 7.63 in, Overall Width 1.88 in, Sound Level 107 dBA @ 80 psi, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 586 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Male Coupler Plug (S-727)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 47 lb, 10,580 vpm (CVT-P-30)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 25 lb, 20,500 vpm (CVT-P-10)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 21 lb, 11,400vpm, 80psi (VM-38)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25 SS)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-21 (SPR-21)
- Cleveland Vibrator Co Vibrators