Shop All Vibrators
Cleveland Vibrator Co
Pneumatic Vibrator, 21 lb, 11,400vpm, 80psi
Mfr # VM-38
Zoro # G8481243
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 21 lb.
- CFM @ 80 PSI 2.1
- Speed @ 60 psi 10,600 VPM
- Speed @ 80 psi 11,400 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # VM-38
- Zoro # G8481243
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 2-7/8" |
Overall Width | 5/8" |
Overall Height | 1-1/4" |
Outlet Connection Size | #10-32 UNF |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Stainless Steel, Outlet Connection Size #10-32 UNF, Air Flow Rate 2.1 cfm @ 80 psi, Maximum Force 21 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type Hose, Maximum Vibration Speed 10,600 vpm, Maximum Bin Weight Capacity 100 lb, Overall Height 1.25 in, Overall Length 2.88 in, Overall Width 0.63 in, Sound Level 101dBA, Duty Cycle Intermittent, Pneumatic Vibrator Type Piston, Force @ PSI 21 lbf @ 80 psi, Mount Type End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (280H100)
- SPEEDAIRE Piston, lp w/Pin (ZR154)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 47 lb, 10,580 vpm (CVT-P-30)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25 SS)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 25 lb, 20,500 vpm (CVT-P-10)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - (55-2)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-450-3 (2P-450-3)
- Cleveland Vibrator Co Industrial Vibrators