Shop All Vibrators
Cleveland Vibrator Co
Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi
Mfr # VM-25
Zoro # G8481234
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 15 lb
- CFM @ 80 PSI 2
- Speed @ 60 psi 13,500 VPM
- Speed @ 80 psi 16,000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Vibrator Co
- MFR # VM-25
- Zoro # G8481234
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 2-3/16" |
Overall Width | 5/8" |
Overall Height | 1-1/4" |
Outlet Connection Size | #10-32 UNF |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Stainless Steel, Outlet Connection Size #10-32 UNF, Air Flow Rate 2 cfm @ 80 psi, Maximum Force 15 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type Hose, Maximum Vibration Speed 13,500 vpm, Maximum Bin Weight Capacity 100 lb, Overall Height 0.94 in, Overall Length 2.19 in, Overall Width 0.63 in, Sound Level 95 dBA, Duty Cycle Intermittent, Pneumatic Vibrator Type Piston, Force @ PSI 15 lbf @ 80 psi, Mount Type End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-5/8" (9S158)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 4 oz. Tube (NSB-4)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-53)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 25 lb, 20,500 vpm (CVT-P-10)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25 SS)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 21 lb, 11,400vpm, 80psi (VM-38)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 47 lb, 10,580 vpm (CVT-P-30)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - 55-1-1/4 (55-1-1/4)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCL-5000)
- Cleveland Vibrator Co Vibrators