Shop All Vibrators
Cleveland Vibrator Co
Pneumatic Vibrator, 11 lb, 19,250 vpm
Mfr # CVT-P-1
Zoro # G7578855
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 11 lb.
- CFM @ 80 PSI 0.81
- Speed @ 60 psi 19,250 VPM
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # CVT-P-1
- Zoro # G7578855
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 1-1/4" |
Overall Width | 23/32" |
Overall Height | 7/8" |
Inlet Connection Size | #10-32 UNF |
Outlet Connection Size | #10-32 UNF |
Description
Pneumatic Vibrator, Housing Material Acetal Plastic, Outlet Connection Size #10-32 UNF, Air Flow Rate 0.61 cfm @ 60 psi, 0.81 cfm @ 80 psi, Maximum Force 11.4 lbf, Inlet Connection Size #10-32 UNF, Maximum Vibration Speed 19,250 vpm, Maximum Bin Weight Capacity 100 lb, Overall Height 0.88 in, Overall Length 1.25 in, Overall Width 0.72 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 10.5 lbf @ 60 psi, 11.4 lbf @ 80 psi, Mount Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Linear Way Ball Type, Rail (LWH20R660BHS2)
- D&D 2800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2800)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- SKF SKF 6202ZC3, Single Row Ball Bearings (6202ZC3)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25 SS)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 47 lb, 10,580 vpm (CVT-P-30)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 25 lb, 20,500 vpm (CVT-P-10)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 21 lb, 11,400vpm, 80psi (VM-38)
- VIBCO Pneumatic Vibrator, 1950 vpm (55-3S)
- VIBCO Vibrator, Hydraulic (B-320)
- Cleveland Vibrator Co Industrial Vibrators