Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 60
Mfr # HK-SF-1760
Zoro # G6026587
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 60
- Frame Material Stainless Steel
- Wire Dia. 0.0075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1760
- Zoro # G6026587
- Country of Origin United States
- Category Sieves
Dimensions
Mesh Size | 60 |
Wire Dia. | 0.0075 in |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 60, Wire Dia. 0.0075 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- UNITED SCIENTIFIC Stir Bars, Egg Shaped, Blunt Edges, 30Mm (MSHL30)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- ADVANTECH Sieve, 1/4", S/S, 8 In, Full Ht (1/4"SS8F)
- Cleveland Vibrator Co Sieves