Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 45
Mfr # HK-SF-1745
Zoro # G5927327
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 45
- Frame Material Stainless Steel
- Outside Dia. 17 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1745
- Zoro # G5927327
- Country of Origin United States
- Category Sieves
Dimensions
Mesh Size | 45 |
Outside Dia. | 17 in |
Wire Dia. | 0.014 in |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 45, Wire Dia. 0.014 in, Outside Dia. 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Digital Bottle Thermom w/Liqui (94460-56)
- RPI Toluene, Reagent Grade, 4 L (400015)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- Cleveland Vibrator Co Sieves