Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 40
Mfr # HK-SF-1740
Zoro # G5891602
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 40
- Frame Material Stainless Steel
- Wire Dia. 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1740
- Zoro # G5891602
- Country of Origin United States
- Category Sieves
Dimensions
Mesh Size | 40 |
Wire Dia. | 0.016 in |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 40, Wire Dia. 0.016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 41mm, 13mm Dia., PK1000 (229441)
- AMSCOPE 100pc Pre-Cleaned 18mm Diameter Round Microscope Glass Cover Slides Coverslips (CS-R18-100)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- Cleveland Vibrator Co Lab Filters & Sieves