Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 35
Mfr # HK-SF-1735
Zoro # G5977657
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.011 in
- Mesh Size 35
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1735
- Zoro # G5977657
- Country of Origin United States
- Category Sieves
Dimensions
Wire Dia. | 0.011 in |
Mesh Size | 35 |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 35, Wire Dia. 0.011 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- Cleveland Vibrator Co Sieves