Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 230
Mfr # HK-SF-17230
Zoro # G5938326
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 230
- Wire Dia. 0.0016 in
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-17230
- Zoro # G5938326
- Country of Origin United States
- Category Sieves
Dimensions
Mesh Size | 230 |
Wire Dia. | 0.0016 in |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 230, Wire Dia. 0.0016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- SUNEX HYD. SHOP STOOL (SU8516)
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- Cleveland Vibrator Co Sieves