Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 20
Mfr # HK-SF-1720
Zoro # G5870182
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Wire Dia. 0.016 in
- Mesh Size 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1720
- Zoro # G5870182
- Country of Origin United States
- Category Sieves
Dimensions
Wire Dia. | 0.016 in |
Mesh Size | 20 |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 20, Wire Dia. 0.016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution, pH, 7.0, 20 mL, PK20 (WD-35653-02)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- NESTLE Waters Pure Life Bottled Water 8 oz , 12PK (68274-19510)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-835)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- Cleveland Vibrator Co Lab Filters & Sieves