Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 18
Mfr # HK-SF-1718
Zoro # G6020786
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.43 mm
- Mesh Size 18
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-1718
- Zoro # G6020786
- Country of Origin United States
- Category Sieves
Dimensions
Wire Dia. | 0.43 mm |
Mesh Size | 18 |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 18, Wire Dia. 0.43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 400 (HK-SF-8400)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- Cleveland Vibrator Co Sieves