Shop All Sieves
Cleveland Vibrator Co
Mesh Sieve, Mesh Size 100
Mfr # HK-SF-17100
Zoro # G5979933
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 100
- Wire Dia. 0.0045 in
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Vibrator Co
- MFR # HK-SF-17100
- Zoro # G5979933
- Country of Origin United States
- Category Sieves
Dimensions
Mesh Size | 100 |
Wire Dia. | 0.0045 in |
Details
Item | Mesh Sieve |
Frame Material | Stainless Steel |
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 100, Wire Dia. 0.0045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- OHAUS pH Meter, Touch Screen LCD (ST5000-B)
- AMSCOPE 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass (BS-144P-200S-22)
- HYDRION pH Strips, Hydrion Spectral, 6.5-13, PK100 (9600)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 35 (HK-SF-1235)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- Cleveland Vibrator Co Lab Filters & Sieves