Shop All Countersinks
Cleveland
Three Flute Carbide Countersink
Mfr # C46364
Zoro # G109197745
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46364
- Zoro # G109197745
- UPC # 697334027713
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 7/8 in |
Shank Length | 1 5/8 in |
Size - Decimal | 0.5000 in |
Details
Item | Three Flute Carbide Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Flute Type | Straight |
Primary Material Application ISO Code | P, K, M |
Secondary Material Application ISO Code | N, S |
Secondary Material Application | Carbon Steel |
Measurement System | Decimal Inch |
Description
Three Flute Carbide Countersink, 90 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (CP3000-515R)
- PERFORMANCE TOOL 3/8 In Dr. Socket Rail, W38000 (W38000)
- DEWALT Titanium Oscillating Flush Cut Blade (DWA4213)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD0)
- CLEVELAND Single Flute Carbide Countersink (C46321)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00970)
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46163)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- Cleveland Countersinks