Shop All Countersinks
Cleveland
Three Flute Carbide Countersink
Mfr # C46352
Zoro # G209197782
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46352
- Zoro # G209197782
- UPC # 697334027454
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 0.1250 in |
Details
Item | Three Flute Carbide Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Flute Type | Straight |
Primary Material Application ISO Code | P, K, M |
Measurement System | Decimal Inch |
Secondary Material Application ISO Code | N, S |
Secondary Material Application | Carbon Steel |
Description
Three Flute Carbide Countersink, 82 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set (JSCV-9S), Black Chrome, 9-Piece (JSCV-9S)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25169 (25169)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80568)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46163)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46120)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46189)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- Cleveland Countersinks