Shop All Countersinks
Cleveland
Three Flute Carbide Countersink
Mfr # C46351
Zoro # G509197789
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46351
- Zoro # G509197789
- UPC # 697334027447
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length | 1 3/4 in |
Size - Decimal | 1.0000 in |
Details
Item | Three Flute Carbide Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Flute Type | Straight |
Secondary Material Application ISO Code | N, S |
Measurement System | Decimal Inch |
Primary Material Application ISO Code | P, K, M |
Secondary Material Application | Carbon Steel |
Description
Three Flute Carbide Countersink, 60 Degrees , 1 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- AJAX TOOL WORKS SPRING F/3500 NEEDLE SCALER (AJA3503)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- DRILL AMERICA 5/8"-27 HSS Plug Hand Tap (DWTST5/8-27P)
- CLEVELAND Countersink, 2" L, Cobalt Steel (C94562)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46165)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46120)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94561)
- Cleveland Countersinks, Center Drills & Spotting Drills