Shop All Countersinks
Cleveland
Three Flute Carbide Countersink
Mfr # C46347
Zoro # G009197777
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46347
- Zoro # G009197777
- UPC # 697334027379
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Shank Length | 1 5/8 in |
Size - Decimal | 0.3750 in |
Details
Item | Three Flute Carbide Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Secondary Material Application ISO Code | N, S |
Primary Material Application ISO Code | P, K, M |
Secondary Material Application | Carbon Steel |
Measurement System | Decimal Inch |
Flute Type | Straight |
Description
Three Flute Carbide Countersink, 60 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- KNIPEX Tweezers, DowelPin, Bent, Serrated, 6 In, Blk (92 34 37)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94561)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46213)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Carbide (55754)
- Cleveland Countersinks