Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95100
Zoro # G503673555
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Cutting Direction Neutral
- Thread Standard Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95100
- Zoro # G503673555
- UPC # 697334951001
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | M18x2.5 |
Cutter Dia. | 0.4700 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 2.5 mm |
Measurement System | Metric |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Flute Type | Helical |
Pitch Range | 1.2500 in |
Drilling Tool Configuration | Individual |
List Number | CTMMC |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- DRILL AMERICA 1-1/4"x1" HSS Annular Cutter (DWC5-530-145)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95022)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- Cleveland Threading & Turning Tools