Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95095
Zoro # G803673538
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Cutting Direction Neutral
- Shank Dia. 0.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C95095
- Zoro # G803673538
- UPC # 697334950950
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.3750 in |
Thread Size | M12x1.0 |
Cutter Dia. | 0.3600 in |
Length of Cut | 0.8750 in |
Shank Length | 2.6250 in |
Thread Length | 0.8750 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 4 |
Nomenclature | P; K; S; H |
Pitch | 1.0 mm |
List Number | CTMMC |
Pitch Range | 0.8750 in |
Flute Type | Helical |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Drilling Tool Configuration | Individual |
Measurement System | Metric |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3600 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28436RPB113355)
- ZORO SELECT Construction Reamer, 1-1/16 In., 9-3/8 L (13H863)
- MAYHEW SELECT Mason Chisel, 3 in. x 7-1/2 in., Steel (12300)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- Cleveland Threading & Turning Tools