Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95091
Zoro # G603673592
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Thread Standard Metric
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C95091
- Zoro # G603673592
- UPC # 697334950912
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.2500 in |
Thread Size | M8x1.0 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6250 in |
Shank Length | 1.8750 in |
Thread Length | 0.6250 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Thread Standard | Metric |
Cutting Direction | Neutral |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 1.0 mm |
Pitch Range | 0.6250 in |
Primary Material Application ISO Code | M, P |
List Number | CTMMC |
Measurement System | Metric |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Flute Type | Helical |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Drilling Tool Configuration | Individual |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2350 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Mallet Rubber White 16Oz (JL24116-16W)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- HOUGEN 8MM RotaCut Hole Cutter (11208)
- CRESCENT LUFKIN CS TAPE MEASR 25' (L1025C)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95039)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- Cleveland Threading & Turning Tools