Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95072
Zoro # G203673572
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.0000 in
- Cutting Direction Neutral
- Shank Dia. 0.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C95072
- Zoro # G203673572
- UPC # 697334950721
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000 in |
Shank Dia. | 0.1250 in |
Thread Size | M4x0.7 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.2500 in |
Shank Length | 1.7500 in |
Thread Length | 0.2500 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 2 |
Nomenclature | P; K; S; H |
Pitch | 0.7 mm |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Drilling Tool Configuration | Individual |
Measurement System | Metric |
List Number | CTMM |
Pitch Range | 0.2500 in |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Flute Type | Helical |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-006)
- STANLEY LEVEL 48"" FAT MAX (43-548)
- L.H. DOTTIE L.H. Dottie 1/4'' Round Arbor w/ Pilot Drill (V24K)
- DRILL AMERICA 4" Round Second File (DIC11559)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- Cleveland Threading & Turning Tools