Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95043
Zoro # G903673544
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Cutting Direction Neutral
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95043
- Zoro # G903673544
- UPC # 697334950431
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | 7/8-14 |
Cutter Dia. | 0.4950 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNF |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 14 TPI |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
List Number | CTMC |
Pitch Range | 1.2500 in |
Flute Type | Helical |
Primary Material Application ISO Code | M, P |
Drilling Tool Configuration | Individual |
Measurement System | Decimal Inch |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.4950 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 39/64 (52439)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- DREMEL EZ Twist Nose Cap (ez495)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95039)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- Cleveland Threading & Turning Tools