Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95033
Zoro # G603673547
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.0000 in
- Shank Dia. 0.3750 in
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95033
- Zoro # G603673547
- UPC # 697334950332
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000 in |
Shank Dia. | 0.3750 in |
Thread Size | 7/16-20 |
Cutter Dia. | 0.3400 in |
Length of Cut | 0.8750 in |
Shank Length | 2.1250 in |
Thread Length | 0.8750 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNF |
Number of Flutes | 4 |
Pitch | 20 TPI |
Nomenclature | P; K; S; H |
Primary Material Application ISO Code | M, P |
Pitch Range | 0.8750 in |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
List Number | CTMC |
Drilling Tool Configuration | Individual |
Measurement System | Decimal Inch |
Flute Type | Helical |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.3400 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 7 Piece Interchangeable Bull Nose Live Center Set (3900-5054)
- DIABLO 5/8"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4220)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SSA)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/16-14 Nc (96207)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95004)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- Cleveland Carbide Thread Mills