Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95029
Zoro # G903673599
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Thread Standard UNF
- Shank Dia. 0.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C95029
- Zoro # G903673599
- UPC # 697334950295
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.2500 in |
Thread Size | 5/16-24 |
Cutter Dia. | 0.2400 in |
Length of Cut | 0.6250 in |
Shank Length | 2.0000 in |
Thread Length | 0.5000 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Thread Standard | UNF |
Cutting Direction | Neutral |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 24 TPI |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | M, P |
Flute Type | Helical |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
List Number | CTMC |
Measurement System | Decimal Inch |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Pitch Range | 0.5000 in |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.2400 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- CRESCENT 6" Adjustable Black Oxide Wrench - Carded (AT26VS)
- DYNAMIC Tools 13 Piece SAE Extra Long Hex Key Set, .05" - 3/8" (D043211)
- WESTWARD Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ8)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- Cleveland Threading & Turning Tools