Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95028
Zoro # G903673575
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Shank Dia. 0.2500 in
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95028
- Zoro # G903673575
- UPC # 697334950288
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.2500 in |
Thread Size | 5/16-18 |
Cutter Dia. | 0.2400 in |
Length of Cut | 0.6250 in |
Shank Length | 2.0000 in |
Thread Length | 0.5000 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNC |
Number of Flutes | 3 |
Pitch | 18 TPI |
Nomenclature | P; K; S; H |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Flute Type | Helical |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Drilling Tool Configuration | Individual |
Measurement System | Decimal Inch |
List Number | CTMC |
Primary Material Application ISO Code | M, P |
Pitch Range | 0.5000 in |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.2400 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-2150x4)
- DRILL AMERICA 1/2"-13x6" HSS Pulley Tap (DWTET6X1/2-13)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH3 #6-32 UNC (174538)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95039)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- Cleveland Carbide Thread Mills