Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95018
Zoro # G303673540
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Shank Dia. 0.5000 in
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95018
- Zoro # G303673540
- UPC # 697334950189
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | 5/8-18 |
Cutter Dia. | 0.4700 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNF |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 18 TPI |
Pitch Range | 1.2500 in |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Measurement System | Decimal Inch |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | M, P |
Flute Type | Helical |
List Number | CTM |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.4700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-24 (T/A54597)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSX-SET)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95007)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- Cleveland Carbide Thread Mills