Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95006
Zoro # G503673579
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Thread Standard UNF
- Shank Dia. 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C95006
- Zoro # G503673579
- UPC # 697334950066
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.1875 in |
Thread Size | 1/4"-28 |
Cutter Dia. | 0.1800 in |
Length of Cut | 0.5000 in |
Shank Length | 2.0000 in |
Thread Length | 0.5000 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | UNF |
Cutting Direction | Neutral |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 28 TPI |
Drilling Tool Configuration | Individual |
List Number | CTM |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Primary Material Application ISO Code | M, P |
Pitch Range | 0.5000 in |
Flute Type | Helical |
Measurement System | Decimal Inch |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.1800 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Alloy Series Skeleframe 2.25" Drop Point Folding Knife (12931)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95022)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- Cleveland Threading & Turning Tools