Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95004
Zoro # G203673558
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.0000 in
- Cutting Direction Neutral
- Shank Dia. 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95004
- Zoro # G203673558
- UPC # 697334950042
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000 in |
Shank Dia. | 0.1875 in |
Thread Size | 10-32 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.3120 in |
Shank Length | 1.6880 in |
Thread Length | 0.3120 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNF |
Number of Flutes | 3 |
Pitch | 32 TPI |
Nomenclature | P; K; S; H |
List Number | CTM |
Pitch Range | 0.3120 in |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Flute Type | Helical |
Measurement System | Decimal Inch |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Drilling Tool Configuration | Individual |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.1200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95007)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- Cleveland Threading & Turning Tools