Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95001
Zoro # G303673571
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.0000 in
- Shank Dia. 0.1250 in
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95001
- Zoro # G303673571
- UPC # 697334950011
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000 in |
Shank Dia. | 0.1250 in |
Thread Size | 8-32 |
Cutter Dia. | 0.1150 in |
Length of Cut | 0.2500 in |
Shank Length | 1.7500 in |
Thread Length | 0.2500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 3 |
Pitch | 32 TPI |
Nomenclature | P; K; S; H |
Primary Material Application ISO Code | M, P |
Flute Type | Helical |
Drilling Tool Configuration | Individual |
List Number | CTM |
Pitch Range | 0.2500 in |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Measurement System | Decimal Inch |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.1150 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ROCKFORD COMMERCIAL WAREHOUSE Global Industrial„¢ Rear Exhaust Die Grinder, 1/4" Air Inlet, 22000 RPM (G3420)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95039)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- Cleveland Carbide Thread Mills